!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, P-ARAMID, CLUTE CUT, UNCOATED, M/8, BROWN/ORANGE, 10 IN L, EVA FOAM

CUT-RESISTANT GLOVES, P-ARAMID, CLUTE CUT, UNCOATED, M/8, BROWN/ORANGE, 10 IN L, EVA FOAM

WATSON GLOVES

CUT-RESISTANT GLOVES, P-ARAMID, CLUTE CUT, UNCOATED, M/8, BROWN/ORANGE, 10 IN L, EVA FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, P-ARAMID, CLUTE CUT, UNCOATED, M/8, BROWN/ORANGE, 10 IN L, EVA FOAM

CUT-RESISTANT GLOVES, P-ARAMID, CLUTE CUT, UNCOATED, M/8, BROWN/ORANGE, 10 IN L, EVA FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5785M
  • Mfr. Model # 5785-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These P-Aramid clute cut, cut-resistant gloves are medium/eight and measure 10 inches in length. They are uncoated and have an EVA foam palm. These brown and orange gloves can handle up to a 4000-gram cutting load.

Technical Specs

  • ItemCut-Resistant Gloves
  • EN 388 Rating2X43FP
  • Vibration Dampening MethodGel Padded Patch
  • Cuff StyleSlip-On
  • Size- Numeric8
  • Glove Length10 in
  • SeriesShock Trooper
  • ANSI/ISEA Cut Load4,000 g
  • ColourBrown, Orange
  • ANSI/ISEA Cut Level A7
  • Standards EN 388
  • Glove Hand Style Left and Right
  • ANSI/ISEA Impact Level 3
  • Size- Alpha M
  • Glove Features High Performance Shock Absorption and Impact Protection, Cut-Resistant Liner, Water and Oil-Resistant, Great Dexterity, Impact-Resistant D3O iA, Strength and Durability, Snug-Fitting Shirred Elastic Wrist, Easy On/Off
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level 4
  • Palm Material Goatskin
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list