!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESIST, ANTI-VIBRATION, GAUNTLET CUFF, M/8, BLK/BRN, GOATSKIN/CUT SHIELD/TPR/EVA FOAM

GLOVES, IMPACT RESIST, ANTI-VIBRATION, GAUNTLET CUFF, M/8, BLK/BRN, GOATSKIN/CUT SHIELD/TPR/EVA FOAM

WATSON GLOVES

GLOVES, IMPACT RESIST, ANTI-VIBRATION, GAUNTLET CUFF, M/8, BLK/BRN, GOATSKIN/CUT SHIELD/TPR/EVA FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, ANTI-VIBRATION, GAUNTLET CUFF, M/8, BLK/BRN, GOATSKIN/CUT SHIELD/TPR/EVA FOAM

GLOVES, IMPACT RESIST, ANTI-VIBRATION, GAUNTLET CUFF, M/8, BLK/BRN, GOATSKIN/CUT SHIELD/TPR/EVA FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.98 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5785GM
  • Mfr. Model # 5785G-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These impact-resistant, size medium/eight, anti-vibration gloves have an open gauntlet cuff, and a reinforced finger style. They have an ANSI cut level of A7 while featuring impact resistant D30 construction, EVA foam padded palm patches, and TPR knuckle padding. The black and brown gloves also have a goatskin palm and glove back and a Cut Shield lining.

Technical Specs

  • ItemCut-Resistant Gloves
  • EN 388 Rating2X43FP
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • ANSI/ISEA Impact Level3
  • Size- AlphaM
  • SeriesShock Trooper
  • ColourBrown
  • ANSI/ISEA Cut Level A7
  • Standards EN 388
  • Vibration Dampening Method EVA Foam Padded Patch
  • Cuff Style Gauntlet
  • Size- Numeric 8
  • Glove Features High Performance Shock Absorption and Impact Protection, Cut-Resistant Liner, Water and Oil-Resistant, Great Dexterity, Impact-Resistant D3O iA, Strength and Durability, Snug-Fitting Shirred Elastic Wrist, Additional Wrist and Forearm Protection
  • ANSI/ISEA Puncture Level 4
  • Palm Material Goatskin
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list