!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESISTANT/GUNN/ SIZE MEDIUM/8, 11 IN L, AMBER, COWHIDE/LEATHER

GLOVES, CUT-RESISTANT/GUNN/ SIZE MEDIUM/8, 11 IN L, AMBER, COWHIDE/LEATHER

WATSON GLOVES

GLOVES, CUT-RESISTANT/GUNN/ SIZE MEDIUM/8, 11 IN L, AMBER, COWHIDE/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/GUNN/ SIZE MEDIUM/8, 11 IN L, AMBER, COWHIDE/LEATHER

GLOVES, CUT-RESISTANT/GUNN/ SIZE MEDIUM/8, 11 IN L, AMBER, COWHIDE/LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.14 / pair

EHC: EHC :
Min Qty 6 = $654.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5782CRM
  • Mfr. Model # 5782CR-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Include these amber leather gloves with supreme comfort and durability for use with a variety of heavy-duty materials. Manufactured from cowhide, these 11-inch long, durable medium sized gloves have a snug wrist fit for confident hand protection. Cut-resistant, these gunn-cut gloves have long lasting sustainability.

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion Level0
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • ANSI/ISEA Impact Level2
  • Size- AlphaM
  • Glove FeaturesWater and Oil-Resistant, Flame-Resistant, Cut-Resistant, Strong and Durable, Impact Protection, Snug-fitting, Reflective Cuff
  • EN 388 Impact RatedYes
  • ANSI/ISEA Puncture Level5
  • Palm MaterialCowhide
  • ANSI/ISEA Cut Level A5
  • EN 388 Rating 2X44EP
  • Knuckle Protection Material Rubber
  • Cuff Style Elastic
  • Size- Numeric 8
  • Glove Length 11 in
  • Series Storm Trooper
  • Reflective Backing Yes
  • Colour Amber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list