!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,IMPACT-RESIST,ANTI-VIBRATE,REINFORCED FINGER,GAUNTLET CUFF,XS/6,BLK/BRN,GOATSKIN/TPR/D30/FOAM

GLOVES,IMPACT-RESIST,ANTI-VIBRATE,REINFORCED FINGER,GAUNTLET CUFF,XS/6,BLK/BRN,GOATSKIN/TPR/D30/FOAM

WATSON GLOVES

GLOVES,IMPACT-RESIST,ANTI-VIBRATE,REINFORCED FINGER,GAUNTLET CUFF,XS/6,BLK/BRN,GOATSKIN/TPR/D30/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,IMPACT-RESIST,ANTI-VIBRATE,REINFORCED FINGER,GAUNTLET CUFF,XS/6,BLK/BRN,GOATSKIN/TPR/D30/FOAM

GLOVES,IMPACT-RESIST,ANTI-VIBRATE,REINFORCED FINGER,GAUNTLET CUFF,XS/6,BLK/BRN,GOATSKIN/TPR/D30/FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.80 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95785GXS
  • Mfr. Model # 95785G-XS
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These impact-resistant, size X-small/six, black and brown anti-vibration gloves have an ANSI cut level rating of A7, a reinforced finger style, and an open gauntlet cuff. They are made from goatskin both in the palm and glove back, and have impact resistant D30 construction, TPR knuckle padding, EVA Foam patches, and a Cut Shield lining.

Technical Specs

  • ItemCut-Resistant Gloves
  • Hand Protection StyleGlove
  • EN 388 Rating2X43FP
  • Knuckle Protection MaterialTPR
  • Vibration Dampening MethodEVA Foam Padded Palm Patch and Wrist Patch
  • ANSI/ISEA Impact Level3
  • Size- Numeric6
  • Glove FeaturesImpact-Resistant D3O iA TPR, EVA Foam Patches, Leather Gore for Additional Wrist and Forearm Protection, Snug Fitting
  • Pairs per Package1
  • Cuff ColourBlack
  • ANSI/ISEA Puncture Level5
  • Palm MaterialGoatskin
  • ANSI/ISEA Cut Level A7
  • Glove Insulation Material Thinsulate(TM) C40 and C100
  • Standards ANSI/ISEA 105, EN 388
  • Insulated Yes
  • Cuff Style Gauntlet
  • Finger Coverage Full Finger
  • Size- Alpha XS
  • Series 95785G
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Colour Black, Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list