!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 399GTXTL5 CUT-RESISTANT GLOVES, BLK, WHT, XXXL, GOATSKIN, EXTENDED GAUNTLET CUFF

ENDURA 399GTXTL5 CUT-RESISTANT GLOVES, BLK, WHT, XXXL, GOATSKIN, EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 399GTXTL5 CUT-RESISTANT GLOVES, BLK, WHT, XXXL, GOATSKIN, EXTENDED GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 399GTXTL5 CUT-RESISTANT GLOVES, BLK, WHT, XXXL, GOATSKIN, EXTENDED GAUNTLET CUFF

ENDURA 399GTXTL5 CUT-RESISTANT GLOVES, BLK, WHT, XXXL, GOATSKIN, EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.58 / pair

EHC: EHC :
Min Qty 12 = $366.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG399GTXTL5XXX
  • Mfr. Model # 399GTXTL5XXX
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black, white Endura 399GTXTL5 cut-resistant gloves are size XXX-large. They feature a TenActiv liner which provides 360 Degrees cut protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialLeather
  • Latex-FreeNo
  • Size- Alpha3XL
  • Minimum Temperature-10 Degrees C
  • SeriesEndura(R) 399GTXTL5
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level4
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A6
  • Glove Performance Cut-Resistant
  • Cuff Style Extended Gauntlet
  • Base Coating Coverage Palm
  • Glove Construction Cut and Sewn
  • Glove Features TenActiv liner provides 360 Degrees cut protection with ANSI Level A6 Cut Resistance, Winter protection in temperatures down to -10 Degrees C/14 Degrees F, Cut-and-sewn construction for an optimal, comfortable fit, Wing thumb design for extra durability and comfort, Extended gauntlet cuffs for added protection
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, White
  • Palm Material Goatskin
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list