!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION-RESISTANT, GUNN, SIZE SMALL/7, BLACK, NEOPRENE/AX SUEDE DEUCE MICROFIBRE/UNCOATED

GLOVES, ABRASION-RESISTANT, GUNN, SIZE SMALL/7, BLACK, NEOPRENE/AX SUEDE DEUCE MICROFIBRE/UNCOATED

WATSON GLOVES

GLOVES, ABRASION-RESISTANT, GUNN, SIZE SMALL/7, BLACK, NEOPRENE/AX SUEDE DEUCE MICROFIBRE/UNCOATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION-RESISTANT, GUNN, SIZE SMALL/7, BLACK, NEOPRENE/AX SUEDE DEUCE MICROFIBRE/UNCOATED

GLOVES, ABRASION-RESISTANT, GUNN, SIZE SMALL/7, BLACK, NEOPRENE/AX SUEDE DEUCE MICROFIBRE/UNCOATED

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.49 / PAIR

EHC: EHC :
Min Qty 6 = 368,94 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 6. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1051S
  • Mfr. Model # 1051-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Utilize these abrasion-resistant gloves for the ultimate durability and hand protection. Manufactured with a blend of neoprene and ax suede deuce microfibre, these eco-friendly gloves are formulated with recycled water bottles. These small sized gloves have an uncoated finish which allows for a strong grip and hold.

Technical Specs

  • ItemGlove
  • Palm MaterialMicrofibre, Silicone
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA5
  • ColourBlack
  • Glove Coating CoverageUncoated
  • ANSI/ISEA Puncture Level4
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Cuff MaterialNeoprene
  • ANSI/ISEA Impact Level 3
  • Glove Back Material Spandex
  • Knuckle Protection Material Rubber
  • Glove Coating Material Neoprene
  • Touchscreen Compatible Yes
  • Series 1051 The Breakdown
  • Size- Alpha S
  • Sold As Pair
  • EN 388 Rating 2016 4X33EP
  • Stitching Material Cotton
  • Glove Cut Gunn
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list