!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, DYNEEMA, 13 GA

CUT-RESISTANT GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, DYNEEMA, 13 GA

BOB DALE

CUT-RESISTANT GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, DYNEEMA, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, DYNEEMA, 13 GA

CUT-RESISTANT GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, DYNEEMA, 13 GA

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.14 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9740-8
  • Mfr. Model # 99-1-9740-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.12 lbs

Product Details

These grey Bob Dale Gloves 99-1-9740 cut-resistant gloves are size medium and are made with HPPE. In addition, they have a polyurethane coating. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCut-Resistant Glove
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards EN388 CE4343 cut level3 , ANSI cut level 2
  • Glove Performance Dexterity: Solid Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Coating Finish Smooth
  • Series Bob Dale Gloves 99-1-9740
  • Touchscreen Compatible No
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list