!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESIST, SEAMLESS, PALM/FINGER COAT, ABR L4, SIZE 10, BLU/GRY, NITRILE, PR 1

GLOVES, CUT-RESIST, SEAMLESS, PALM/FINGER COAT, ABR L4, SIZE 10, BLU/GRY, NITRILE, PR 1

BOB DALE

GLOVES, CUT-RESIST, SEAMLESS, PALM/FINGER COAT, ABR L4, SIZE 10, BLU/GRY, NITRILE, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESIST, SEAMLESS, PALM/FINGER COAT, ABR L4, SIZE 10, BLU/GRY, NITRILE, PR 1

GLOVES, CUT-RESIST, SEAMLESS, PALM/FINGER COAT, ABR L4, SIZE 10, BLU/GRY, NITRILE, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991962310K
  • Mfr. Model # 99-1-9623-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These cut-resistant blue and grey gloves have a nitrile coating with a sandy finish. The coating covers palm and fingers. This pair has a seamless knit glove construction, abrasion level four, and is available in size 10.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105
  • Base Coating MaterialNitrile
  • Double-DippedYes
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric10
  • Glove Length9.5 in
  • Glove Coating ColourBlack/Blue
  • Minimum TemperatureNot Rated
  • SeriesCut-X
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles3,000
  • ANSI/ISEA Puncture Force100 N
  • Reflective BackingNo
  • ColourBlack/Gray
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level Not Tested
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Grip
  • Cuff Style Knit
  • Latex-Free No
  • ANSI/ISEA Impact Level Not Available
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free Yes
  • ANSI/ISEA Cut Load 1,000 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list