!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, ANSI CUT LVL A5, UNCOATED, MEDIUM/SIZE 8, PEARL, GOATSKIN, PR

CUT-RESISTANT GLOVES, ANSI CUT LVL A5, UNCOATED, MEDIUM/SIZE 8, PEARL, GOATSKIN, PR

BOB DALE

CUT-RESISTANT GLOVES, ANSI CUT LVL A5, UNCOATED, MEDIUM/SIZE 8, PEARL, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, ANSI CUT LVL A5, UNCOATED, MEDIUM/SIZE 8, PEARL, GOATSKIN, PR

CUT-RESISTANT GLOVES, ANSI CUT LVL A5, UNCOATED, MEDIUM/SIZE 8, PEARL, GOATSKIN, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.55 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10698M-K
  • Mfr. Model # 20-1-10698-M-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These uncoated goatskin, medium-sized gloves are ANSI cut level A5, pearl-coloured, and 11 inches long. They are gunn-cut, and will protect against medium to heavy cut hazards on any manufacturing, fabrication, or warehouse job.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • Glove Length11 in
  • Thumb StyleKeystone
  • Palm MaterialGoatskin
  • Glove CutGunn
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 105 2016, ANSI/ISEA 138-2019
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid
  • Series Arc Tek(R)
  • Colour Pearl
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list