!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 6/A4, SLIP ON CUFF/GRIP FINISH, SIZE M/8, BLACK/LIME, SILICONE, PAIR

CUT RESISTANT GLOVES, ANSI 6/A4, SLIP ON CUFF/GRIP FINISH, SIZE M/8, BLACK/LIME, SILICONE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 6/A4, SLIP ON CUFF/GRIP FINISH, SIZE M/8, BLACK/LIME, SILICONE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 6/A4, SLIP ON CUFF/GRIP FINISH, SIZE M/8, BLACK/LIME, SILICONE, PAIR

CUT RESISTANT GLOVES, ANSI 6/A4, SLIP ON CUFF/GRIP FINISH, SIZE M/8, BLACK/LIME, SILICONE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMC500M
  • Mfr. Model # MC500M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Protect your hands from sharp objects and heat with these cut-resistant gloves. Made from silicone, these gloves have a grip finish and offer flexibility and protection from heat and other hazards. These black and lime gloves are a size medium/eight and have a slip-on cuff. These gloves are ANSI abrasion level six, and ANSI cut level A4.

Technical Specs

  • ItemGlove
  • Glove StyleCut and Sewn
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 Cut A4, ANSI/ISEA 105 Abrasion 6, EN 388 4542
  • Palm TypeSilicone Diamond Pattern
  • Glove PerformanceReinforced Thumb Crotch
  • Cuff StyleHook-and-Loop
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric8
  • Glove ConstructionCut and Sewn
  • Glove Coating FinishRough
  • SeriesUltraTech
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force0
  • Reflective BackingNo
  • Grip Coating MaterialSilicone
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 4542
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Silicone
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha M
  • Glove Lining Material Nylon
  • Glove Features Back of Hand TPR Cage, HPPE /Synthetic Shell with Brushed Nylon Lining, Reinforced Thumb Crotch, Silicone Diamond Pattern Palm, Formerly Known as Memphis Glove
  • Thickness 10 ga
  • Pairs per Package 72
  • Cuff Colour Black
  • EN 388 Impact Rated No
  • Colour Black, Lime
  • Palm Material Silicone
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list