!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH GLOVES,HEAT/CUT-RESISTANT,LARGE/9,13 GA,GRN/BLK/WHT,ARAMID/BIOPOLYMER,PAIR

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,LARGE/9,13 GA,GRN/BLK/WHT,ARAMID/BIOPOLYMER,PAIR

BDG

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,LARGE/9,13 GA,GRN/BLK/WHT,ARAMID/BIOPOLYMER,PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH GLOVES,HEAT/CUT-RESISTANT,LARGE/9,13 GA,GRN/BLK/WHT,ARAMID/BIOPOLYMER,PAIR

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,LARGE/9,13 GA,GRN/BLK/WHT,ARAMID/BIOPOLYMER,PAIR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99196759K
  • Mfr. Model # 99-1-9675-9-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These green and white arc flash gloves are cut-resistant and made from aramid material. They are a seamless knit construction, with black, biopolymer palms that have a microfoam finish. These gloves are heat-resistant to 212 Degrees F. They are size large/nine, 13 gauge, and are 11 inches long, with a knit cuff.

Technical Specs

  • ItemKnit Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Rated
  • EN 388 Rating4X43D
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNeoprene/Nitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Maximum Temperature284 Degrees F
  • Glove Length10 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • Glove FeaturesGreen and White Cut-Resistant and Made From Aramid Material, A Seamless Knit Constructionwith Black, Biopolymer Palms That Have A Micro Foam Finish, Gloves are Heat-Resistant to 284 Degrees F, Size Large/Nine, 13 Gauge, 11 in Long with A Knit Cuff
  • Thickness13 ga.
  • Silicone-FreeNo
  • Reflective BackingNo
  • ColourBlack/Green/White
  • Palm MaterialAramid
  • ANSI/ISEA Cut Level A4
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Standards EN 388, EN 407, NFPA - Cat 2
  • Glove Performance High Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 2
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • ATPV Rating 10.3 cal/cm²
  • Series Arc Tek
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1500g
  • ANSI/ISEA Puncture Level Not Tested
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list