Select these cut-resistant, 10-inch long gloves for your indoor and/or outdoor tasks. Ideal for long term use, these gunn-cut small sized gloves are made from nitrile and have a 3/4 dipped coating. Completed with a sandy finish, these durable grey and red gloves have a comfortable knit cuff on the wrist for supreme hand protection.
Glove Features13gg HPPE/Steel/Nylon Fibre Seamless Knit Spandex Shell is Cut-Resistant Offering Excellent Protection, Heavy Duty TPR on Fingers, Thumb, Knuckles, and Back Of Hand Provides Impact Protection, Sandy Nitrile Coating Provides A Sure-Grip with Reinforced Thumb Saddle for Additional Protection in Critical Wear Areas, Lightly Padded Foam Palm Patches Provides Vibration Dampening, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
ANSI/ISEA Abrasion Cycles0
ANSI/ISEA Puncture Force173 N
ANSI/ISEA Puncture Level5
Impact Protection CoverageBack of Hand, Fingers, Thumb and Knuckles