These medium sized, hand protecting, gunn-style gloves are ideal for durable use. Manufactured from nitrile and a 3/4 dipped coating, these durable gloves are completed with a sandy finish. The comfortable knit cuff on these 10-inch long green gloves is an extension of their supreme abrasion-resistance.
Technical Specs
ItemWork Glove
ANSI/ISEA Abrasion Level0
EN 388 Rating4X42EP
Knuckle Protection MaterialTPR
Glove Hand StyleLeft and Right
Glove Coating MaterialNitrile
ANSI/ISEA Impact Level2
Size- Numeric8
Glove Length10 in
Glove Coating ColourHigh-Visibility Yellow
Glove FeaturesCut-Resistant, Impact-Resistant, Heavy Duty TPR, HPPE/Glass/Steel/Nylon Shell
Thickness13 ga
ANSI/ISEA Puncture Force81 N
ANSI/ISEA Puncture Level3
Palm MaterialNitrile
ANSI/ISEA Cut LevelA5
Hand Protection StyleGlove
StandardsANSI/ISEA 105-16, EN 388 4X42EP, ANSI/ISEA 138