!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE S/7, 11 1/2 IN L, CUT LEVEL 1, BLACK/GREY, PU/LEATHER

CUT-RESISTANT GLOVES, SIZE S/7, 11 1/2 IN L, CUT LEVEL 1, BLACK/GREY, PU/LEATHER

HONEYWELL

CUT-RESISTANT GLOVES, SIZE S/7, 11 1/2 IN L, CUT LEVEL 1, BLACK/GREY, PU/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE S/7, 11 1/2 IN L, CUT LEVEL 1, BLACK/GREY, PU/LEATHER

CUT-RESISTANT GLOVES, SIZE S/7, 11 1/2 IN L, CUT LEVEL 1, BLACK/GREY, PU/LEATHER

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.90 / pair

EHC: EHC :
Min Qty 12 = $70.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIPPF550S
  • Mfr. Model # PF550-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.107 lbs

Product Details

These size small/seven cut-resistant gloves are 11 1/2 inches in length and made of leather, with a smooth polyurethane coating for the palm and fingers. They are cut level 1 and abrasion level 3. These gloves are black and grey in colour.

Technical Specs

  • ItemGeneral Purpose Glove
  • ANSI/ISEA Abrasion Level3
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Size- Numeric7
  • Glove Length11 1/2 in
  • Glove Coating FinishSmooth
  • SeriesPure Fit
  • ANSI/ISEA Abrasion Cycles� 1,000
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A1
  • Hand Protection Style Glove
  • Glove Performance General Purpose
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha S
  • Glove Lining Material Nylon
  • Glove Features Pure Fit, Lightweight, Comfortable and Breathable
  • Sold As Pair
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list