CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,XL/10,10 1/2 IN L,BLK,UNCOATED GOATSKIN,PR
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,XL/10,10 1/2 IN L,BLK,UNCOATED GOATSKIN,PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Goatskin leather is cut-resistant, making these gloves safe for working with sharp-edged materials like sheet metal or broken glass. At 10 1/2 inches long, your hands will be protected to the wrist from lacerations. These gloves are rated ANSI cut level A5, ANSI puncture level one, and are extra-large, size 10, and black in colour.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level 3
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Glove Length 10 1/2 in
Thumb Style Keystone
Palm Material Goatskin
Size- Alpha XL
ANSI/ISEA Abrasion Level Not Tested
Colour Black
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Standards ANSI/ISEA 105, ANSI/ISEA 138
Glove Hand Style Left and Right
Glove Liner Material Aramid
Series Deny(TM)
Glove Cut Gunn
ANSI/ISEA Puncture Level 4
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.55
/ PAIR