!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 1,SZ 8/M, 10 1/2 IN L,BLK,UNCOATED,GOATSKIN, PR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 1,SZ 8/M, 10 1/2 IN L,BLK,UNCOATED,GOATSKIN, PR

BOB DALE

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 1,SZ 8/M, 10 1/2 IN L,BLK,UNCOATED,GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 1,SZ 8/M, 10 1/2 IN L,BLK,UNCOATED,GOATSKIN, PR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 1,SZ 8/M, 10 1/2 IN L,BLK,UNCOATED,GOATSKIN, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110750MK
  • Mfr. Model # 20-1-10750-M-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

These gloves are a medium size eight, and at 10 1/2 inches long, will protect past the wrist. Made from a supple, uncoated goatskin, you can count on these gloves to keep you safe while handling cut hazards like glass, sheet metal, or blades. They are ANSI cut level A5, and puncture level one.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • Glove Length10 1/2 in
  • Thumb StyleKeystone
  • Palm MaterialGoatskin
  • Size- AlphaM
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourBlack
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 105, ANSI/ISEA 138
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid
  • Series Deny(TM)
  • Glove Cut Gunn
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list