!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, 7 GA/SEAMLESS KNIT, SIZE XXL/11, BLUE, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, 7 GA/SEAMLESS KNIT, SIZE XXL/11, BLUE, POLYURETHANE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, 7 GA/SEAMLESS KNIT, SIZE XXL/11, BLUE, POLYURETHANE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, 7 GA/SEAMLESS KNIT, SIZE XXL/11, BLUE, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, 7 GA/SEAMLESS KNIT, SIZE XXL/11, BLUE, POLYURETHANE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.74 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92745PUXXL
  • Mfr. Model # 92745PUXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Protect yourself with these blue cut-resistant gloves. These gloves are made from polyurethane and HPPE, making them ideal for protection against a variety of hazards including sharp objects. The 7-gauge thickness offers protection against abrasions while the seamless knit offers comfort. These gloves are a size XX-large/11.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • Base Coating MaterialPolyurethane
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm and Fingers
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishFlat
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Cut LoadNot Rated
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourBlack
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingers
  • Size- Numeric 11
  • Glove Coating Colour Black
  • Series Cut Pro
  • Touchscreen Compatible Yes
  • Pairs per Package 144
  • Cuff Colour Black
  • ANSI/ISEA Puncture Force Not Tested
  • Colour Black
  • Grip Coating Material Polyurethane
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list