!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XXL/11, BLACK/LIME, SYNTHETIC LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XXL/11, BLACK/LIME, SYNTHETIC LEATHER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XXL/11, BLACK/LIME, SYNTHETIC LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XXL/11, BLACK/LIME, SYNTHETIC LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XXL/11, BLACK/LIME, SYNTHETIC LEATHER, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMC502XXL
  • Mfr. Model # MC502XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Keep your hands dry and protected with these cut-resistant gloves. The synthetic leather palm is quick-drying, making these gloves ideal for handling wet materials. These black and lime gloves are a size XX-large/11 and provide flexibility and protection from sharp objects. These gloves are ANSI abrasion level zero.

Technical Specs

  • ItemMechanics Glove
  • Hand Protection StyleGlove
  • EN 407 Contact Heat Level60 sec
  • Maximum Temperature284 Degrees F
  • Glove Liner MaterialUnlined
  • Glove Back ColourLime
  • Knuckle Protection MaterialTPR
  • StandardsANSI/ISEA 105
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • SeriesMC502
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesID Panel, Padded Knuckles, Reinforced Thumb Crotch
  • Includes Double PalmYes
  • ANSI/ISEA Puncture Level1
  • Pairs per Package1
  • Glove Hand StyleLeft and Right
  • Stitching MaterialCotton, Polyester
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Insulated No
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • High-Visibility Features High-Visibility Backing
  • Glove Coating Material PVC
  • Colour Black, Lime
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Heat Level 2
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material Silicone
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Force 0 N
  • Sold As Pair
  • Glove Length 10 1/2 in
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list