!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
11-318 CUT-RESISTANT KNIT GLOVES, GREY, 10, SPANDEX, ANSI/ISEA ABRASION 2/CUT A2, 18 GA

11-318 CUT-RESISTANT KNIT GLOVES, GREY, 10, SPANDEX, ANSI/ISEA ABRASION 2/CUT A2, 18 GA

MICROFLEX

11-318 CUT-RESISTANT KNIT GLOVES, GREY, 10, SPANDEX, ANSI/ISEA ABRASION 2/CUT A2, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
11-318 CUT-RESISTANT KNIT GLOVES, GREY, 10, SPANDEX, ANSI/ISEA ABRASION 2/CUT A2, 18 GA

11-318 CUT-RESISTANT KNIT GLOVES, GREY, 10, SPANDEX, ANSI/ISEA ABRASION 2/CUT A2, 18 GA

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.01 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-318-10A
  • Mfr. Model # 11-318-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.081 lbs

Product Details

These grey cut-resistant knitted gloves are made with Spandex. In addition, they are uncoated, polyester Thread stitching, and ambidextrous thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 0. They are full-finger.

Technical Specs

  • ItemCut-Resistant Knitted Glove
  • ANSI/ISEA Abrasion Level2
  • StandardsANSI/ASTM/EN
  • Glove PerformanceHigh Dexterity
  • Latex-FreeYes
  • Glove Length10 in
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Level0
  • Palm MaterialHPPE Diamond, Spandex, Nylon, Carbon
  • ANSI/ISEA Cut Level A2
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Uncoated
  • Finger Coverage Full Finger
  • Series HyFlex
  • ANSI/ISEA Puncture Force 0
  • Colour Grey
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list