!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 10, BLUE, NYLON/SPANDEX LINER/NITRILE

CUT-RESISTANT GLOVES, SIZE 10, BLUE, NYLON/SPANDEX LINER/NITRILE

MICROFLEX

CUT-RESISTANT GLOVES, SIZE 10, BLUE, NYLON/SPANDEX LINER/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 10, BLUE, NYLON/SPANDEX LINER/NITRILE

CUT-RESISTANT GLOVES, SIZE 10, BLUE, NYLON/SPANDEX LINER/NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11925-10
  • Mfr. Model # 11-925-10
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.125 lbs

Product Details

Ideal for plumbing, box handling, construction, warehousing or any other handwork or logistic activities, this pair of blue cut-resistant gloves are a size 10 and made of nylon and nitrile. These gloves also feature a spandex liner to ensure comfort and protection.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-925
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, EN 388: 4111A, EN 407, CE, REACH Compliant, ISO 18889
  • Glove Coating MaterialNitrile
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level1
  • Glove Length205 to 250 mm
  • Glove Coating ColourBlack
  • Thickness18 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ColourBlue
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 4111A
  • Glove Performance High Grip
  • Latex-Free Yes
  • Glove Coating Coverage 3/4 Dip
  • Maximum Temperature 212 Degrees F
  • Glove Lining Material Nylon, Spandex
  • Series HyFlex
  • Touchscreen Compatible Yes
  • Pairs per Package 144
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nylon, Nitrile
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list