!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A5, SLIP ON CUFF/FLAT FINISH, SIZE XS/6, GREEN/GREY/YELLOW, PUR, PAIR

CUT RESISTANT GLOVES, ANSI 3/A5, SLIP ON CUFF/FLAT FINISH, SIZE XS/6, GREEN/GREY/YELLOW, PUR, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A5, SLIP ON CUFF/FLAT FINISH, SIZE XS/6, GREEN/GREY/YELLOW, PUR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3/A5, SLIP ON CUFF/FLAT FINISH, SIZE XS/6, GREEN/GREY/YELLOW, PUR, PAIR

CUT RESISTANT GLOVES, ANSI 3/A5, SLIP ON CUFF/FLAT FINISH, SIZE XS/6, GREEN/GREY/YELLOW, PUR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.97 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9828PUXS
  • Mfr. Model # 9828PUXS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Protect yourself while working with these cut-resistant gloves. Made with polyurethane, these X-small/six gloves are suitable for protection against sharp materials while offering flexibility for the wearer. These gloves are green, grey, and yellow and have a slip-on cuff. These gloves are ANSI abrasion level three and ANSI cut level A5.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • SeriesCut Pro(R) 9828PU
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion CyclesGreater than 1400
  • ANSI/ISEA Puncture ForceGreater Than 27
  • ColourGreen, Grey, Yellow
  • ANSI/ISEA Cut Level A5
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Glove Features Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load Greater than 2400g
  • ANSI/ISEA Puncture Level 2
  • Palm Material Aramid, Polyurethane
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list