!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE XS/6, 13 GA, CUT LEVEL A6, BLACK/BLUE, FOAM NITRILE/NYLON/HPPE

CUT-RESISTANT GLOVES, SIZE XS/6, 13 GA, CUT LEVEL A6, BLACK/BLUE, FOAM NITRILE/NYLON/HPPE

HONEYWELL

CUT-RESISTANT GLOVES, SIZE XS/6, 13 GA, CUT LEVEL A6, BLACK/BLUE, FOAM NITRILE/NYLON/HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE XS/6, 13 GA, CUT LEVEL A6, BLACK/BLUE, FOAM NITRILE/NYLON/HPPE

CUT-RESISTANT GLOVES, SIZE XS/6, 13 GA, CUT LEVEL A6, BLACK/BLUE, FOAM NITRILE/NYLON/HPPE

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.84 / PAIR

EHC: EHC :
Min Qty 10 = $238.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIP26-0513B/6XS
  • Mfr. Model # 26-0513B/6XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.142 lbs

Product Details

These size X-small/six cut-resistant gloves are 10 1/2 inches in length with a 13-gauge thickness. These gloves are lined with high performance polyethylene, with a nylon exterior and foam nitrile coating. These blue and black gloves are touchscreen compatible and are cut level A6, abrasion level 6, and puncture level 4.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • Glove Insulation MaterialHPPE/Alloy/Basalt
  • StandardsEN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesReinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Cut Load≥ 3,000
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X44F
  • Base Coating Material Nitrile
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series CoreShield
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles ≥ 20,000
  • ANSI/ISEA Puncture Force 195
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list