CUT RESISTANT GLOVES, ANSI 0/A4, SLIP ON CUFF, SIZE XXL/11, BLACK, NITRILE/FOAM, PAIR
CUT RESISTANT GLOVES, ANSI 0/A4, SLIP ON CUFF, SIZE XXL/11, BLACK, NITRILE/FOAM, PAIR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Work safely with these slip-on cut-resistant gloves. These black gloves are a size XX-large/11 and have a nitrile and foam finish, making them suitable for protecting against sharp objects and other hazards in various work environments. These gloves are ANSI abrasion level zero and ANSI cut level A4.
Technical Specs
Item Cut-Resistant Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 5
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Base Coating Coverage Palm and Fingers
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Cut Pro(R) 9818NF
Touchscreen Compatible Yes
ANSI/ISEA Abrasion Cycles Greater than 15,500
ANSI/ISEA Puncture Force Greater Than 110
Colour Black
ANSI/ISEA Cut Level A4
Knit Material Aramid
Hand Protection Style Glove
Base Coating Material Foam Nitrile
Double-Dipped No
Glove Coating Material Foam Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 10 in
Glove Lining Material Unlined
Glove Coating Finish Sandy
Glove Features Touchscreen Compatible
Thickness 18 ga
Silicone-Free No
ANSI/ISEA Cut Load Greater than 1900g
ANSI/ISEA Puncture Level 4
Palm Material Aramid, Foam Nitrile
Country of Origin Pakistan
(subject to change)