!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
11-645 CUT-RESISTANT GLOVES, BLK/GRY, XL/10, HPPE/NYLON/SPANDEX, ANSI/ISEA ABRASION 4/CUT A4, 13 GA

11-645 CUT-RESISTANT GLOVES, BLK/GRY, XL/10, HPPE/NYLON/SPANDEX, ANSI/ISEA ABRASION 4/CUT A4, 13 GA

HYFLEX

11-645 CUT-RESISTANT GLOVES, BLK/GRY, XL/10, HPPE/NYLON/SPANDEX, ANSI/ISEA ABRASION 4/CUT A4, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
11-645 CUT-RESISTANT GLOVES, BLK/GRY, XL/10, HPPE/NYLON/SPANDEX, ANSI/ISEA ABRASION 4/CUT A4, 13 GA

11-645 CUT-RESISTANT GLOVES, BLK/GRY, XL/10, HPPE/NYLON/SPANDEX, ANSI/ISEA ABRASION 4/CUT A4, 13 GA

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.44 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11645100
  • Mfr. Model # 11-645-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.124 lbs

Product Details

These black/grey HyFlex 11-645 cut-resistant gloves are size X-large and are made with an HPPE blend, nylon, and Spandex. In addition, they have a Low DMF polyurethane coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43D. They feature touchscreen compatibility.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialHPPE, Nylon, Spandex
  • Hand Protection StyleGlove
  • EN 388 Rating4X43D
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialLow DMF Polyurethane
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric10
  • Glove Length9.96 in
  • Glove Coating ColourBlack
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Puncture Level4
  • Palm MaterialLow DMF Polyurethane
  • ANSI/ISEA Cut Level A4
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 4
  • Standards ANSI, Dermatest(R) 2019, EN ISO D/ANSI A4, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties Dissipative
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Lining Material HPPE, Nylon, Spandex
  • Reversible No
  • Series 11-645
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Cuff Colour Black
  • Colour Black, Grey
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list