ABRASIVE CUT-OFF WHEEL, ZIP, TYPE 1, 4 IN X 1/8 IN X 3/8 IN
ABRASIVE CUT-OFF WHEEL, ZIP, TYPE 1, 4 IN X 1/8 IN X 3/8 IN
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.
Technical Specs
- ItemCut-Off Wheel
- Grit24
- Connector TypeUnthreaded Hole
- Overall Thickness0.125 in
- Primary Material ApplicationStainless Steel, Steel
- Wheel TypeType 1
- Abrasive Material Aluminum Oxide
- Connector Size 3/8 in
- Overall Diameter 4 in
- Compatible Tool Type Straight Grinder
- Series ZIP(TM)
- Maximum Operating Speed 19,100 RPM
- Country of Origin Italy
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.85
/ EACH
-
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.86
/ EACH