!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, L/9, RUBBER/NITRILE

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, L/9, RUBBER/NITRILE

WATSON GLOVES

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, L/9, RUBBER/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, L/9, RUBBER/NITRILE

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, L/9, RUBBER/NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.54 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9390L
  • Mfr. Model # 9390-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.295 lbs

Product Details

These blue/grey MCR Safety CuTPRo 9390 Mach 5 gloves are size large and are made with Kevlar. In addition, they have a PVC coating, HPPE stitching. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 4542C. They feature a 7-gauge brushed liner for comfort and warmth, cut-resistance, superior protection and durability, plus an excellent grip.

Technical Specs

  • ItemMach 5 Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level0
  • EN 388 Rating4542C
  • EN 511 Rating02X
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length10 in
  • Glove Lining MaterialTerry
  • Minimum TemperatureNot Rated
  • SeriesStealth Mach 5
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A4
  • Knit Material Terry
  • Hand Protection Style Glove
  • Standards OEKO-TEX Standard 100 Certified, ANSI Cut A2, ANSI Puncture 3, EN 388:2016 4542C, EN 511 02X
  • Double-Dipped No
  • Glove Coating Material PVC
  • Latex-Free No
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features 7 ga Brushed Liner, Comfort and Warmth, Cut-Resistant, Superior Protection and Durability, Excellent Grip, Extended Snug-Fitting
  • Thickness 10 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nylon, Glass, Acrylic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list