!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S, BLK, 18 IN, 15 GA, KEVLAR/STAINLESS STEEL/POLYAMIDE/SPANDEX

CUT-RESISTANT GLOVES, S, BLK, 18 IN, 15 GA, KEVLAR/STAINLESS STEEL/POLYAMIDE/SPANDEX

HYFLEX

CUT-RESISTANT GLOVES, S, BLK, 18 IN, 15 GA, KEVLAR/STAINLESS STEEL/POLYAMIDE/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S, BLK, 18 IN, 15 GA, KEVLAR/STAINLESS STEEL/POLYAMIDE/SPANDEX

CUT-RESISTANT GLOVES, S, BLK, 18 IN, 15 GA, KEVLAR/STAINLESS STEEL/POLYAMIDE/SPANDEX

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.13 / each

EHC: EHC :
Min Qty 30 = $753.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11290180N
  • Mfr. Model # 11290180-N
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.14 lbs

Product Details

These ANSI/ASTM/ISEA/EN-certified, black, small light duty cut-resistant gloves have an 18-inch length and a 15-gauge thickness. They have a seamless knit wrist and Kevlar, stainless steel, polyamide, and Spandex lining. They are cut-resistant, ergonomically fit, comfortable, and narrow, and they are ideal for automotive, aerospace, machinery, equipment, metal fabrication, and construction.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Needlestick LevelNot Tested
  • Sleeve Length45 cm
  • Sleeve Liner MaterialKevlar(R), Stainless Steel, Polyamide, Spandex
  • ColourBlue
  • Sleeve FeaturesINTERCEPT Technology, Nine Compression Zones, Ergonomic Design with Breathable Material
  • ANSI/ISEA Abrasion Level3
  • Anti-StaticNo
  • Silicone-FreeYes
  • ANSI/ISEA Cut Level A5
  • Sleeve Construction Seamless Knit
  • Thickness 15 ga
  • Sleeve Material Kevlar(R), Stainless Steel, Polyamide, Spandex
  • Series HYFLEX 11-290
  • Standards ANSI ABR 3, ANSI Cut A5, CE 0493, EN 388:2016 +A1:2018 3X42E, EN407:2020 X1XXXX, EN ISO 21420:2020
  • ANSI/ISEA Puncture Level 3
  • Latex-Free Yes
  • Cuff Style Knit
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list