PUSH BUTTON ENCLOSURE, 30 MM, 1 HOLES, ALUMINUM, NEMA 1/12/13/3/4/6
PUSH BUTTON ENCLOSURE, 30 MM, 1 HOLES, ALUMINUM, NEMA 1/12/13/3/4/6
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Industrial Duty Enclosure, Number of Holes 1, 30 Millimeters, Aluminum Surface Mount, Height 4.00 In, Width 3.63 In., Depth 3.53, One 3/4 in.-14 Conduit Entrance.
Technical Specs
- ItemPush Button Enclosure
- Number of Holes1
- Conduit SizeNo Conduit Entrance Holes Provided
- Hole Size30 mm
- Height4.00 in
- Depth3.53 in
- TypeEnclosure
- StandardsUL, CSA, CE
- Number of Columns 1
- NEMA Rating 1, 3, 4, and 13
- Dimensions 4.00 in H x 3.63 in W x 3.53 in D
- Material Die-Cast Zinc
- Width 3.63 in
- Colour Gray
- Mounting Style Surface
- Country of Origin Varies
(subject to change)
Alternate Products
-
SQUARE D
Sale Price :
$168.61 / EACH
Offer ends 30 Nov 2025
Your Price
:
$292.22
/ EACH
-
SQUARE D
Sale Price :
$142.45 / EACH
Offer ends 30 Nov 2025
Your Price
:
$247.93
/ EACH