!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUSHION-DEK CLOSED-CELL VINYL FOAM BACKING, 2 X 6 FT, 7/16 IN THICK, BLACK

CUSHION-DEK CLOSED-CELL VINYL FOAM BACKING, 2 X 6 FT, 7/16 IN THICK, BLACK

NOTRAX

CUSHION-DEK CLOSED-CELL VINYL FOAM BACKING, 2 X 6 FT, 7/16 IN THICK, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUSHION-DEK CLOSED-CELL VINYL FOAM BACKING, 2 X 6 FT, 7/16 IN THICK, BLACK

CUSHION-DEK CLOSED-CELL VINYL FOAM BACKING, 2 X 6 FT, 7/16 IN THICK, BLACK

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NTX420S0026BL
  • Mfr. Model # 420S0026BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This black drainage mat has a closed-cell vinyl foam backing. It measures 2 feet x 6 feet and is 7/16 inch thick. It is also antimicrobial. Holes in drainage mats allow water and other liquid hazards to pass through the top of the mat, reducing the likelihood of injury from slipping.

Technical Specs

  • ItemInterlocking Mat Tiles
  • Welding SafeNo
  • ColourBlack
  • Grounding Cord RequiredNo
  • Backing MaterialClosed Cell Vinyl Foam
  • Length 6 ft
  • Antimicrobial No
  • Antifatigue Material No
  • Thickness 7/16 in
  • Anti-Slip Surface No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms