!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMMER, CURVED CLAW, SMOOTH FACE, YELLOW, 14 IN X 1 1/8 IN, 16 OZ, FIBREGLASS/CARBON STEEL

HAMMER, CURVED CLAW, SMOOTH FACE, YELLOW, 14 IN X 1 1/8 IN, 16 OZ, FIBREGLASS/CARBON STEEL

STANLEY

HAMMER, CURVED CLAW, SMOOTH FACE, YELLOW, 14 IN X 1 1/8 IN, 16 OZ, FIBREGLASS/CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER, CURVED CLAW, SMOOTH FACE, YELLOW, 14 IN X 1 1/8 IN, 16 OZ, FIBREGLASS/CARBON STEEL

HAMMER, CURVED CLAW, SMOOTH FACE, YELLOW, 14 IN X 1 1/8 IN, 16 OZ, FIBREGLASS/CARBON STEEL

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STTSTHT51512
  • Mfr. Model # STHT51512
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Product Details

Built with a fibreglass core and a forged high-carbon steel head, this 14-inch curved claw hammer has the strength and durability to get any job done. The 1 1/8-inch smooth-faced head weighs 16 ounces and is connected to a yellow-coloured shaft with a flared, ergonomic rubber grip.

Technical Specs

  • ItemHammer
  • Head MaterialCarbon Steel
  • Head Weight16 oz
  • Claw ShapeCurved
  • Hammer Type Curved Claw Hammer
  • Handle Material Fibreglass
  • Features Ergonomic Comfort Grip Features a Ribbed Surface and Flared End to Provide a Firm Grip and Reduce Slippage, Fibreglass Core, Forged High-Carbon Steel Head, Reduces Vibrations, Yellow Shaft
  • Grip Material Fibreglass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list