!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER, 3/32 TO 5/16 IN, FOR RG-59/RG-6 CABLE DESIGNATION, 4¼ IN OVERALL L, 1280

CABLE STRIPPER, 3/32 TO 5/16 IN, FOR RG-59/RG-6 CABLE DESIGNATION, 4¼ IN OVERALL L, 1280

GREENLEE COMMUNICATIONS

CABLE STRIPPER, 3/32 TO 5/16 IN, FOR RG-59/RG-6 CABLE DESIGNATION, 4¼ IN OVERALL L, 1280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPER, 3/32 TO 5/16 IN, FOR RG-59/RG-6 CABLE DESIGNATION, 4¼ IN OVERALL L, 1280

CABLE STRIPPER, 3/32 TO 5/16 IN, FOR RG-59/RG-6 CABLE DESIGNATION, 4¼ IN OVERALL L, 1280

GREENLEE COMMUNICATIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NHP1
  • Mfr. Model # 1280
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This cable stripper has a length of 4¼ inches and is not insulated. The handle has a standard style/type. It features pre-set strip lengths 0.279 inch braid and 0.201 inch dielectric. In addition, it is made of plastic, and is not tether ready with a standard cushion grip. This cable stripper is designed for: coax stripper.

Technical Specs

  • ItemCable Stripper
  • TypeElectrical Cable Strippers
  • Cutting Capacities1/10 in to 1/3 in (Cable)
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • Body MaterialPlastic
  • Maximum Wire/Cable Diameter1/10 in
  • Overall Length4 1/4 in
  • Stripping Capacity- Cable 3/32 in to 5/16 in
  • For Wire/Cable Type Coax Cable
  • Handle Style Standard
  • Adjustment Mechanism None
  • Application Coax Stripper
  • Features Pre-Set Strip Lengths (0.279 in Braid and 0.201 in Dielectric)
  • Minimum Wire/Cable Diameter 1/4 in
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list