Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
MANUAL TWO-WAY BALL VALVE: 1 IN, CARBON STEEL, STRAIGHT, FNPT X FNPT, TWO-PIECE
MANUAL TWO-WAY BALL VALVE: 1 IN, CARBON STEEL, STRAIGHT, FNPT X FNPT, TWO-PIECE
DYNAQUIP CONTROLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
Item Ball Valve
Body Style Inline
Pipe Size 1 in
Port Full
Max. Steam Pressure 150 psi WSP
Ball Material Chrome Plated Carbon Steel
Stem Type Blowout Proof
Handle Material Steel with Vinyl Grip
Body Seal Material PTFE
Ball Valve Product Group Manual
Body Material Carbon Steel
Valve Structure 2-Piece
Connection Type FNPT x FNPT
Max. Pressure 3,000 psi CWP
Temp. Range -20 Degrees to 425 Degrees F
Seat Material Carbon & Graphite Filled PTFE
Handle Type Lever
Stem Material Nickel Plated Steel
Features Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Valve Basic Body Material Carbon Steel
Country of Origin United States
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All