!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT INDUSTRIAL FAN, 20 IN BLADE DIA, 4,765 CFM, 120V AC, ⅓ HP MOTOR HP

CORROSION-RESISTANT INDUSTRIAL FAN, 20 IN BLADE DIA, 4,765 CFM, 120V AC, ⅓ HP MOTOR HP

MULTIFAN

CORROSION-RESISTANT INDUSTRIAL FAN, 20 IN BLADE DIA, 4,765 CFM, 120V AC, ⅓ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT INDUSTRIAL FAN, 20 IN BLADE DIA, 4,765 CFM, 120V AC, ⅓ HP MOTOR HP

CORROSION-RESISTANT INDUSTRIAL FAN, 20 IN BLADE DIA, 4,765 CFM, 120V AC, ⅓ HP MOTOR HP

MULTIFAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,393.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31CD77
  • Mfr. Model # B4E50TDF
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • ItemCorrosion-Resistant Industrial Fan
  • Wheeled BaseStationary
  • Watts432
  • Voltage120V AC
  • Air Flow4,765 cfm
  • RPM1600
  • Fan Mounting LocationWall with Dock Arm
  • Sound Level56 dBA
  • Hz60 Hz
  • Motor InsulationClass F
  • Thermal ProtectionAuto
  • Fan Cord Length10 ft
  • Width25 in
  • Number of Blades6
  • Shaft Dia.35/64 in
  • Guard MaterialSteel
  • Drive TypeDirect Drive
  • IncludesSteel Suspension Arm, Wall Mount Bracket
  • Product TypeCorrosion-Resistant Industrial Fan
  • Blade Diameter 20 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/3 hp
  • Amps 3.6
  • Assembly Required Yes
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Sealed Ball
  • Height 25 in
  • Depth 15 in
  • Blade Material Polypropylene
  • Fan Housing Material Polypropylene
  • Wire Guard Finish Black Powder Coated
  • Standards CE, cUL, ErP, OSHA
  • Environmental Applications Industrial
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list