!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROWBAR, PINCH POINT, 51 IN, FORGED STEEL

CROWBAR, PINCH POINT, 51 IN, FORGED STEEL

GARANT PRO

CROWBAR, PINCH POINT, 51 IN, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROWBAR, PINCH POINT, 51 IN, FORGED STEEL

CROWBAR, PINCH POINT, 51 IN, FORGED STEEL

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARCB51PC
  • Mfr. Model # CB51PC
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 349
  • Shipping Weight 12.0 lbs

Product Details

This 51-inch pinch-point crowbar with a 1-1/8 inch width makes prying and lifting easy. It's designed for high strength and rigidity with forged and tempered steel construction. The flat surface allows for more control and efficient energy transfer. This industrial-grade crowbar is specially designed for professionals looking for a robust, reliable tool.

Technical Specs

  • ItemCrow Bar
  • FeaturesFlat Surface, Industrial Grade Tool
  • Overall Length 51 in
  • Weight 12 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list