!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYETHYLENE SHEET, STANDARD, 4X4 FT, 1/8IN THICK, BLUE, CLOSED CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI), SMOOTH

POLYETHYLENE SHEET, STANDARD, 4X4 FT, 1/8IN THICK, BLUE, CLOSED CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI), SMOOTH

CLARK FOAM

POLYETHYLENE SHEET, STANDARD, 4X4 FT, 1/8IN THICK, BLUE, CLOSED CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI), SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYETHYLENE SHEET, STANDARD, 4X4 FT, 1/8IN THICK, BLUE, CLOSED CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI), SMOOTH

POLYETHYLENE SHEET, STANDARD, 4X4 FT, 1/8IN THICK, BLUE, CLOSED CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI), SMOOTH

CLARK FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CFM1001308BLU
  • Mfr. Model # 1001308BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • ItemPolyethylene Sheet
  • GradeStandard
  • Cell TypeClosed Cell
  • Length4 ft
  • Width4 ft
  • Thickness1/8 in
  • Firmness @ 25% Deflection14 psi
  • Adhesive TypePlain Backing
  • Tensile Strength85 psi
  • Maximum Temperature180 Degrees F
  • TextureSmooth
  • Abrasion ResistanceExcellent
  • Chemical ResistanceGood
  • Weather ResistanceGood
  • Material Polyethylene
  • Shape Sheet
  • Colour Blue
  • Length Tolerance +/- 0.125
  • Width Tolerance +/- 0.0625
  • Thickness Tolerance +/-0.063 in
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Minimum Temperature -100 Degrees F
  • Density 4 lb/cu ft
  • Compression Set 12%
  • Oil Resistance Good
  • Water Resistance Good
  • Standards MVSS 302
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list