This cross meets the standards for ASME B16.3, ASTM A197, FM, UL, has a length of 1⅜ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, non-potable water, propane, steam. It is black and is made of ASTM A197-grade malleable iron.
Technical Specs
ItemCross
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/8 in
Fitting Side C GenderFemale
Fitting Side C TypeNPT
Fitting Side D Nominal Pipe Size1/8 in
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialMalleable Iron
StandardsASME B16.3, ASTM A197, FM Approved, UL Listed
Basic Fitting ShapeCross
Fitting Side A Outside Diameter11/16 in
Fitting Side B Outside Diameter11/16 in
Fitting Side C Outside Diameter11/16 in
Fitting Side D Outside Diameter11/16 in
Material GradeASTM A197
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included