!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS LINE AND PLUMB LASER,9" L,8" W

CROSS LINE AND PLUMB LASER,9" L,8" W

DEWALT

CROSS LINE AND PLUMB LASER,9" L,8" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS LINE AND PLUMB LASER,9" L,8" W

CROSS LINE AND PLUMB LASER,9" L,8" W

DEWALT

Sale Price : $319.99 / EACH

Offer ends 31 Jul 2025

Your Price :
$545.42 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW0822
  • Mfr. Model # DW0822
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs

Technical Specs

  • Laser Tool Product GroupingLine and Dot Lasers
  • Laser Usage EnvironmentInterior and Exterior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots2
  • Laser ColourRed
  • Range w/Detector165 ft.
  • IP Rating54
  • Auto Leveling Range100 deg.
  • Auto ShutoffNo
  • Plumb UpYes
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed0
  • Number of Scanning Modes0
  • Width8"
  • FeaturesProjects Crossing Horizontal and Vertical Lines, Self Leveling Beams Provide Accurate Plumb Point Transfer, Projects Down Beam with Raised Clearance Provides Dot Visibility and Alignment for Wall Track Layout, Integrated Magnetic Pivoting Base with Front
  • Includes(3) AA Batteries
  • Item Cross Line and Plumb Laser
  • Laser Projection Horizontal and Vertical
  • Number of Beams 2
  • Number of Lines 2
  • Range w/o Detector 50 ft.
  • Accuracy +/-1/8" @ 30 ft.
  • Laser Class 2
  • Visual/Audible Indicators Flashing Sequence for Out of Level
  • Plumb Down Yes
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Thread Size 1/4"-20, 5/8"-11
  • Length 9"
  • Height 4"
  • Power Source (3) AA Batteries
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list