!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $719.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG445K96
  • Mfr. Model # 240193
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This cross-brace drum dolly with support ring measures 24 inch width x 6 inch height x 24 inch depth and is silver. In addition, it is made out of stainless steel. In addition, it has a 900-pound load capacity and weighs 20 pounds. It also features adjustable casters to provide stability.

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap30 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • For Maximum Container Height60 in
  • Frame MaterialStainless Steel
  • Securing MechanismNo Securing Mechanism
  • ColourGrey
  • Caster Wheel Dia.3 in
  • Caster Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledAssembled
  • Lip Height5/8 in
  • Overall Height6 in
  • Weight20 lb
  • Caster Frame MaterialStainless Steel
  • Caster Mounting Height3 in
  • Caster Outside Bolt Hole Spacing3 in x 3 in
  • Load Capacity 900 lb
  • Deck Height 6 in
  • Deck Type Open
  • For Maximum Container Diameter 19 in
  • Adjustment Type Not Adjustable
  • Frame Gauge 9 ga
  • Includes Tilt Pedal Without Tilt Pedal
  • Outside Diameter 24 in
  • Caster Wheel Width 3 in
  • Caster Wheel Bearings Plain
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Features Adjustable Casters to Provide Stability
  • Overall Depth 24 in
  • Overall Width 24 in
  • Method of Construction Welded
  • Caster Inside Bolt Hole Spacing 3 in x 3 in
  • Caster Mounting Plate Size 2 1/8 in x 3 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list