CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cross-brace drum dolly with support ring measures 28 1/2 inch width x 6 inch height x 28 1/2 inch depth and is silver. In addition, it is made out of stainless steel. In addition, it has a 900-pound load capacity and weighs 22 pounds. It also features adjustable casters to provide stability.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 55 gal
Deck Shape Circle
For Container Material Steel
For Maximum Container Height 60 in
Frame Material Stainless Steel
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Lip Height 5/8 in
Overall Height 6 in
Weight 22 lb
Caster Frame Material Stainless Steel
Caster Mounting Height 3 in
Caster Outside Bolt Hole Spacing 3 in x 3 in
Load Capacity 900 lb
Deck Height 6 in
Deck Type Open
For Maximum Container Diameter 24 in
Adjustment Type Not Adjustable
Frame Gauge 9 ga
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 24 in
Caster Wheel Width 3 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Marking Casters/Wheels
Features Adjustable Casters to Provide Stability
Overall Depth 28 1/2 in
Overall Width 28 1/2 in
Method of Construction Welded
Caster Inside Bolt Hole Spacing 3 in x 3 in
Caster Mounting Plate Size 2 1/8 in x 3 in
Country of Origin Taiwan
(subject to change)