!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, STEEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, STEEL

VESTIL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, STEEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $393.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDRUMSP2812C
  • Mfr. Model # DRUM-SP-28-12-C
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This cross-brace drum dolly with support ring measures 28 3/8 inch width x 5 5/8 inch height x 28 3/8 inch depth and is blue with a powder-coated finish/coating. It includes 1 overpack drum dolly and it is made out of steel. In addition, it has a 1,200-pound load capacity and weighs 34 pounds. This cross-brace drum dolly with support ring meets the standards for OSHA.

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap55 gal
  • Deck ShapeCircle
  • For Container MaterialPlastic, Steel
  • Adjustment TypeNot Adjustable
  • Frame FinishPowder Coated
  • Securing MechanismNo Securing Mechanism
  • ColourBlue
  • Outside Diameter28 3/8 in
  • Caster Wheel Dia.3 in
  • Caster Wheel/Tread MaterialSteel
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Compatible with Product TypeDrum Spill Container
  • Overall Depth28 3/8 in
  • Overall Width28 3/8 in
  • Weight34 lb
  • Caster Frame MaterialSteel
  • Load Capacity 1,200 lb
  • Deck Height 5 5/8 in
  • Deck Type Open
  • For Maximum Container Diameter 27 in
  • Frame Material Steel
  • Rim Catch Type Fixed
  • Includes Tilt Pedal Without Tilt Pedal
  • Includes (1) Overpack Drum Dolly
  • Axle-Mounted Wheel Width 3 in
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Assembled
  • Lip Height 1 3/8 in
  • Overall Height 5 5/8 in
  • Standards U.S. Federal OSHA
  • Method of Construction Welded
  • Caster Mounting Height 4 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list