CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, PLASTIC
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,200 LB LOAD CAPACITY, ROUND, PLASTIC
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bolt-on swivel casters. Gray powder coated enamel finish. Use when moving large drum-type equipment.
Technical Specs
- ItemCross-Brace Drum Dolly with Support Ring
- For Cntnr Cap55 gal
- Deck ShapeCircle
- For Container MaterialPlastic, Steel
- For Maximum Container Height34 1/2 in
- Frame MaterialSteel
- Frame FinishPowder Coated
- Includes Tilt PedalWithout Tilt Pedal
- Outside Diameter24 in
- Caster Wheel Width1 7/8 in
- Caster Wheel BearingsPlain
- Caster/Wheel Mounting LocationStandard
- Non-Marking Casters/WheelsNon-Marking Casters/Wheels
- Lip Height2 1/8 in
- Overall Height6 1/4 in
- Weight21.5 lb
- Axle Dia.3/8 in
- Caster Inside Bolt Hole Spacing2 1/2 in x 1 3/8 in
- Caster Mounting Plate Size3 5/8 in x 2 1/2 in
- Load Capacity 1,200 lb
- Deck Height 6 1/2 in
- Deck Type Open
- For Maximum Container Diameter 23 in
- Adjustment Type Not Adjustable
- Frame Gauge 9 ga
- Securing Mechanism No Securing Mechanism
- Colour Grey
- Caster Wheel Dia. 3 in
- Caster Wheel/Tread Material Plastic
- Caster/Wheel Configuration (4) Swivel
- Caster Brake Type No Caster Brake
- Assembled Unassembled
- Overall Depth 24 in
- Overall Width 24 in
- Method of Construction Welded
- Caster Frame Material Steel
- Caster Mounting Height 4 in
- Caster Mounting Type Plate
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.64
/ EACH