CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross-brace drum dolly with support ring measures 24 inch width x 6 1/2 inch height x 24 inch depth and is silver. In addition, it is made out of stainless steel. In addition, it has a 1,100-pound load capacity and weighs 24.5 pounds.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 55 gal
Deck Shape Circle
For Container Material Plastic, Steel
For Maximum Container Height 34 1/2 in
Frame Material Stainless Steel
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Configuration (5) Swivel
Caster Brake Type No Caster Brake
Assembled Unassembled
Overall Depth 24 in
Overall Width 24 in
Method of Construction Welded
Caster Frame Material Steel
Caster Mounting Height 3 3/8 in
Caster Mounting Type Plate
Load Capacity 1,100 lb
Deck Height 6 1/2 in
Deck Type Open
For Maximum Container Diameter 23 in
Adjustment Type Not Adjustable
Frame Gauge 13 ga
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 24 in
Caster Wheel Width 1 7/8 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location 5-Wheel
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 2 1/8 in
Overall Height 6 1/2 in
Weight 24.5 lb
Axle Dia. 3/8 in
Caster Inside Bolt Hole Spacing 2 1/2 in x 1 3/8 in
Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$433.01
/ each