!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,100 LB LOAD CAPACITY, ROUND, PLASTIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6FVH8
  • Mfr. Model # 6FVH8
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 20.0 lbs

Product Details

This cross-brace drum dolly with support ring measures 24 inch width x 6 1/2 inch height x 24 inch depth and is silver. In addition, it is made out of stainless steel. In addition, it has a 1,100-pound load capacity and weighs 20 pounds.

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap55 gal
  • Deck ShapeCircle
  • For Container MaterialPlastic, Steel
  • For Maximum Container Height34 1/2 in
  • Frame MaterialStainless Steel
  • Securing MechanismNo Securing Mechanism
  • ColourGrey
  • Caster Wheel Dia.3 in
  • Caster Wheel/Tread MaterialPlastic
  • Caster/Wheel Configuration(5) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledUnassembled
  • Overall Depth24 in
  • Overall Width24 in
  • Method of ConstructionWelded
  • Caster Inside Bolt Hole Spacing2 1/2 in x 1 3/8 in
  • Caster Mounting Plate Size3 5/8 in x 2 1/2 in
  • Load Capacity 1,100 lb
  • Deck Height 6 1/2 in
  • Deck Type Open
  • For Maximum Container Diameter 23 in
  • Adjustment Type Not Adjustable
  • Frame Gauge 13 ga
  • Includes Tilt Pedal Without Tilt Pedal
  • Outside Diameter 24 in
  • Caster Wheel Width 1 1/8 in
  • Caster Wheel Bearings Plain
  • Caster/Wheel Mounting Location 5-Wheel
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Lip Height 2 1/8 in
  • Overall Height 6 1/2 in
  • Weight 20 lb
  • Caster Frame Material Steel
  • Caster Mounting Height 3 3/8 in
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list