CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 800 LB LOAD CAPACITY, ROUND, 4 SWIVEL
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 800 LB LOAD CAPACITY, ROUND, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross-brace drum dolly with support ring measures 21 inch width x 6 1/2 inch height x 21 inch depth and is silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity and weighs 15.5 pounds.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 30 gal
Deck Shape Circle
For Container Material Plastic, Steel
For Maximum Container Height 27 in
Frame Material Steel
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 21 in
Caster Wheel Width 1 1/8 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 2 1/8 in
Overall Height 6 1/2 in
Weight 15.5 lb
Caster Frame Material Steel
Caster Mounting Height 3 3/5 in
Caster Mounting Type Plate
Load Capacity 800 lb
Deck Height 6 1/2 in
Deck Type Open
For Maximum Container Diameter 14 in
Adjustment Type Not Adjustable
Frame Gauge 13 ga
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Unassembled
Overall Depth 21 in
Overall Width 21 in
Method of Construction Welded
Caster Inside Bolt Hole Spacing 2 1/2 in x 1 3/8 in
Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
Country of Origin China
(subject to change)