CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross-brace drum dolly with support ring measures 24 3/8 inch width x 7 1/2 inch height x 24 3/8 inch depth and is red with a powder-coated finish/coating. It includes four swivel casters with break and it is made out of steel. In addition, it has a 2,000-pound load capacity and weighs 31 pounds.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 55 gal
Deck Shape Circle
For Container Material Steel
Adjustment Type Not Adjustable
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Includes (4) Swivel Casters w/Break
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Nylon
Caster/Wheel Configuration (4) Swivel with Brake
Caster Brake Type Side Pedal Brake
Assembled Assembled
Overall Depth 24 3/8 in
Overall Width 24 3/8 in
Method of Construction Welded
Load Capacity 2,000 lb
Deck Height 4 1/2 in
Deck Type Open
For Maximum Container Diameter 24 1/16 in
Frame Material Steel
Securing Mechanism No Securing Mechanism
Colour Red
Outside Diameter 24 3/8 in
Caster Wheel Width 2 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Marking Casters/Wheels
Lip Height 2 in
Overall Height 7 1/2 in
Weight 31 lb
Caster Frame Material Steel
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.47
/ each