!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,000 LB LOAD CAPACITY, ROUND, NYLON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J136
  • Mfr. Model # 48J136
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 31.59 lbs

Product Details

This cross-brace drum dolly with support ring measures 26 3/4 inch width x 7 3/4 inch height x 26 3/4 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and weighs 31 pounds.

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap55 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame FinishPowder Coated
  • Includes Tilt PedalWithout Tilt Pedal
  • Outside Diameter26 5/8 in
  • Caster Wheel Width1 1/8 in
  • Caster Wheel BearingsPlain
  • Caster Brake TypeNo Caster Brake
  • AssembledAssembled
  • Overall Depth26 3/4 in
  • Overall Width26 3/4 in
  • Method of ConstructionWelded
  • Load Capacity 2,000 lb
  • Deck Height 4 1/2 in
  • Deck Type Open
  • For Maximum Container Diameter 23 3/4 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Red
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Nylon
  • Caster/Wheel Configuration (8) Swivel
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Lip Height 2 in
  • Overall Height 7 3/4 in
  • Weight 31 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list