!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,400 LB LOAD CAPACITY, ROUND, IRON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,400 LB LOAD CAPACITY, ROUND, IRON

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,400 LB LOAD CAPACITY, ROUND, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,400 LB LOAD CAPACITY, ROUND, IRON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,400 LB LOAD CAPACITY, ROUND, IRON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1XWA2
  • Mfr. Model # 1XWA2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 23.0 lbs

Product Details

Bolt-on swivel casters. Gray powder coated enamel finish. Use when moving large drum-type equipment.

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap55 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame Gauge11 ga
  • Securing MechanismNo Securing Mechanism
  • ColourGrey
  • Outside Diameter23 3/4 in
  • Caster Wheel Width1 1/4 in
  • Caster Wheel BearingsRoller
  • Caster/Wheel Mounting Location5-Wheel
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • FeaturesHigh Capacity Load
  • Overall Depth24 7/8 in
  • Overall Width24 7/8 in
  • Method of ConstructionWelded
  • Caster Mounting TypePlate
  • Load Capacity 1,400 lb
  • Deck Height 4 in
  • Deck Type Solid
  • For Maximum Container Diameter 23 in
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Includes Tilt Pedal Without Tilt Pedal
  • Includes (20) Bolts, (20) Nuts
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Iron
  • Caster/Wheel Configuration (5) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Unassembled
  • Lip Height 2 1/2 in
  • Overall Height 6 1/2 in
  • Weight 26 lb
  • Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list