close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Journeyman(TM) crimping/cutting tool. Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Contoured thumb area for additional comfort and positive feel. Hot-riveted joint ensures smooth action and no handle wobble.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type Insulated, Uninsulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 3/4 in
Includes Wire Stripper No
Adjustability Not Adjustable
Connector Colour Code Black, Red
Grip Material Plastic
Includes Crimping Die No
Minimum Crimping Capacity 22 AWG
Replacement Die Part Number None
Crimper Style Pliers-Style Crimper
Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Minimum Compatible Wire Size 22 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Yes
Insulated No
Body Material Steel
Features Specially Hardened Wire Cutter in Nose, Tapered Nose Design for Working in Confined Spaces, Crimping Die Marked for Insulated and Non-insulated Solderless Terminals and Connectors, Plastic-dipped, Cushioned Handles for Comfort
Grip Style Deluxe Cushion
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Tool Weight 13.4 oz
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.43
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.90
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.32
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.04
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.22
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.81
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.09
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.65
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.09
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.87
/ EACH