!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING PLIERS 13-27 AWG

CRIMPING PLIERS 13-27 AWG

KNIPEX

CRIMPING PLIERS 13-27 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING PLIERS 13-27 AWG

CRIMPING PLIERS 13-27 AWG

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9752-34
  • Mfr. Model # 9752-34
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 375
  • Shipping Weight 1.16 lbs

Product Details

Repetitive high crimping quality due to precision dies and integral lock. Crimping pressure has been set in factory. High transmission of force thanks to lever action for fatigued reduced work. Good handling thanks to handle position, low weight, short design , and ergonomically shaped handles. Chrome Vanadium electric steel in special quality: oil-hardened

Technical Specs

  • ItemCrimper
  • Crimping Capacity13 AWG, 15 AWG, 17 AWG, 19 AWG, 21 AWG, 23 AWG, 25 AWG, 27 AWG
  • Compatible Terminal TypeUninsulated
  • Maximum Compatible Wire Size13 AWG
  • Tool Length8 3/4 in
  • Includes Wire StripperNo
  • AdjustabilityManual
  • FeaturesRepetitive, High Crimping Quality Due to Precision Dies and Integral Lock, Crimping Pressure Has Been Set Precisely (calibrated) in the Factory, High Transmission of Force Thanks to Lever Action for Fatigue-reduced Work, Chrome Vanadium Electric Steel in Special Quality, Oil-hardened
  • Includes Crimping DieNo
  • Minimum Crimping Capacity27 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Replacement Die Part NumberNone
  • Tool Weight1.06 lb
  • Crimper Style Controlled-Cycle Crimping Pliers
  • Compatible Connector Type Non-Insulated Open Barrel Connectors
  • Minimum Compatible Wire Size 27 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter No
  • Insulated No
  • Body Material Steel
  • Grip Style Deluxe Cushion
  • Maximum Crimping Capacity 13 AWG
  • Number of Crimping Sizes 4
  • Ratcheting Mechanism Yes
  • Standards Din En 41 641

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list