CRIMPING PLIERS 10-20 AWG
CRIMPING PLIERS 10-20 AWG
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Repetitive high crimping quality due to precision dies and integral lock. Crimping pressure has been set in factory. High transmission of force thanks to lever action for fatigued reduced work. Good handling thanks to handle position, low weight, short design , and ergonomically shaped handles. Chrome Vanadium electric steel in special quality: oil-hardened
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Compatible Terminal Type Uninsulated
Maximum Compatible Wire Size 10 AWG
Tool Length 8 3/4 in
Includes Wire Stripper No
Adjustability Manual
Features 2-Component Handle, High Leverage
Includes Crimping Die No
Minimum Crimping Capacity 20 AWG
Primary Crimping Application Electrical Wire and Cable
Replacement Die Part Number None
Tool Weight 1.09 lb
Crimper Style Crimping Pliers
Compatible Connector Type Open plug width 4.8 + 6.3 mm
Minimum Compatible Wire Size 20 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter No
Insulated No
Body Material Steel
Grip Style Deluxe Cushion
Maximum Crimping Capacity 10 AWG
Number of Crimping Sizes 3
Ratcheting Mechanism Yes
Standards ASTM